• Cart

DESCRIPTION

  • If undermount, sink bowl must be completely exposed for grid to fit properly
  • Plastic feet included to protect sink bottom
  • Stainless Steel construction
  • Stainless steel construction
  • Vinyl coating on White and Biscuit

Rohl Allia 18-5/8 in. Wire Sink Grid

RWSG6347

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
6347 Sink
CARB OTC LEED Compliant
No
Collection
Allia
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Height
1-3/8 in
IAPMO Listed
No
Installation Type
Self-rimming/Drop-in
Length
18-5/8 in
Material
Stainless Steel
Width
13-1/8 in

Starting at
$209.92
EACH
  • QUANTITY

DOCUMENTS