1.8 gpm Body Spray with Swivel in Polished Chrome

This product has been replaced by

SINGLE FUNCTION BODY SPRAY
ROHL® SINGLE FUNCTION BODY SPRAY
Manufacturer Part #0326BS1APC
You last purchased this on
 
ROHL®

Elios 1.8 gpm Body Spray with Swivel in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

SINGLE FUNCTION BODY SPRAY
ROHL® SINGLE FUNCTION BODY SPRAY
Manufacturer Part #0326BS1APC
ROHL®

Elios 1.8 gpm Body Spray with Swivel in Polished Chrome

  • Fast #
  • Part #RI00124APC
  • Item #3440127
  • Manufacturer Part #I00124APC
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Multi-directional spray
  • Swivel ball-and-socket joint
  • Two spray patterns: classic spray and nebulizer mist
  • Flow rate 1.8 GPM at 80 PSI
  • Brass construction with ABS hand shower
  • Flow rate: 1.8 gpm at 80 PSI
  • Connection: 1/2" female
  • Upon installation, 2 or more body sprays need to be installed in a loop to ensure equal pressure
  • Upon installation, two or more body sprays need to be installed in a loop to ensure equal pressure
  • Requires Certification

Specifications

Application:
Residential
Body Spray Flow Rate:
1.8 gpm
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Elios
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
Female
Faucet Connection Size:
1/2 in
Faucet Height:
2-5/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Height:
2-5/8 in
IAPMO Listed -:
No
Length:
2-13/16 in
Material:
Brass
NSF Certified:
No
Shape:
Round
Showerhead Function:
Dual
Spray Type:
Rain
Trim Only:
No
WaterSense Labeled:
No
Width:
2 in