1.8 gpm Body Spray with Swivel in Polished Nickel
This product has been replaced by
Manufacturer Part #0326BS1PN
Elios 1.8 gpm Body Spray with Swivel in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multi-directional spray
- Swivel ball-and-socket joint
- Two spray patterns: classic spray and nebulizer mist
- Flow rate 1.8 GPM at 80 PSI
- Brass construction with ABS hand shower
- Flow rate: 1.8 gpm at 80 PSI
- Connection: 1/2" female
- Upon installation, 2 or more body sprays need to be installed in a loop to ensure equal pressure
- Upon installation, two or more body sprays need to be installed in a loop to ensure equal pressure
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Body Spray Flow Rate:
- 1.0 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Elios
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-13/16 in
- End Connection 1:
- Female
- End Connections:
- Female
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 2-5/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-13/16 in
- Material:
- Brass
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Function:
- Dual
- Spray Type:
- Rain
- Trim Only:
- No
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Port Opening:
- Standard Port
- WaterSense Labeled:
- Yes
- Weight:
- 1 lb
- Width:
- 2 in