1.2 gpm Body Spray in Polished Nickel
Elios 1.2 gpm Body Spray in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multi-directional spray
- Faceplate: 3-3/32" x 3-15/16" x 3/16"
- Single-function classic spray pattern
- Accessible from front after installation
- Elastomer nozzles for easy cleaning of mineral build-up
- Unique design
- Modern style
- Brass construction
- Flow rate: 1 gpm
- Upon installation, 2 or more body sprays need to be installed in a loop to ensure equal pressure
Specifications
- Application:
- Residential
- Body Spray Flow Rate:
- 1.8 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Elios
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3-47/50 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Height:
- 3-47/50 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Shape:
- Round
- Spray Type:
- Rain
- WaterSense Labeled:
- No
- Width:
- 3-9/100 in