DESCRIPTION

  • Acid, alkali, abrasion and thermal shock resistant
  • Internal sink walls are tapered, top of sink internal diameter 14-7/8", bottom of sink internal diameter 13-1/4"
  • No faucet drilling
  • Stain and thermal shock resistant
  • Standard 3-1/2" drain opening

Rohl Shaw's Original 18 in. Round Fireclay Sink

R673768

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Shaw's Original
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Installation Type
Undermount
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
18 1/8 in x 18 1/7 in x 7 1/4 in
Shape
Round

Starting at
$646.41
EACH
  • QUANTITY