Rohl Modern Bath™ 18 in. Single Towel Bar RSY101

DESCRIPTION

  • 5 100W M Bulbs Required
  • Made of brass
  • Mounting Hardware Included

Rohl Modern Bath™ 18 in. Single Towel Bar

RSY101

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Modern Bath™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
18 in
Material
Metal

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS