DESCRIPTION

  • Brass and zinc die cast construction
  • Color/Finish: Polished Chrome

Rohl Wave 18 in. Towel Bar

RQU101

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Wave
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Brass, Zinc

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$202.42
EACH
  • QUANTITY