DESCRIPTION

  • Bar diameter: 5/8"
  • Bar projection: 2-3/4"
  • Includes mounting hardware
  • Length may be cut down
  • Solid metal die cast construction

Rohl Country Bath 18 in. Towel Bar

RROT118

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Country Bath
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
2-3/4 in
Height
2-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Diecast Metal

Starting at
$164.11
EACH
  • QUANTITY