DESCRIPTION

  • Brass construction
  • Includes mounting hardware
  • Length may be cut down
  • Projection: 2-1/2"

Rohl Perrin & Rowe® 18 in. Towel Bar

RU6640

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Perrin & Rowe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Brass

Starting at
$240.74
EACH
  • QUANTITY

DOCUMENTS