DESCRIPTION

Rohl 18 x 2-1/2 x 2 in. Towel Bar

RWE118

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-1/2 in
Height
2 in
IAPMO Listed
No
Length
18 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$177.43
EACH
  • QUANTITY

DOCUMENTS