DESCRIPTION

  • Color/Finish: Polished Chrome
  • Mounting hardware included
  • Solid metal die cast construction

Rohl Arcana 2-1/4 in. Double Robe Hook

RCIS7D

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Arcana
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-1/4 in
Installation Type
Surface Mount
Material
Solid Metal Die Cast
Width
4 in

Starting at
$98.3
EACH
  • QUANTITY

DOCUMENTS