2-1/4 in. Non Slotted Grid Drain for RC1615 Vessel Bathroom Sink in French Brass

You last purchased this on
 
ROHL®

2-1/4 in. Non Slotted Grid Drain for RC1615 Vessel Bathroom Sink in French Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

2-1/4 in. Non Slotted Grid Drain for RC1615 Vessel Bathroom Sink in French Brass

  • Fast #
  • Part #R6442FB
  • Item #7526797
  • Manufacturer Part #6442FB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: French Brass Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 10" tail piece
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
French Brass
Diameter:
2-1/4 in
Faucet Connection Size:
1-1/4 in
Fits Model:
RC1615 Vessel Bathroom Sink
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
IAPMO Listed -:
No
Overflow Included:
No
Product Type:
Accessories