DESCRIPTION

  • Brass construction
  • Trim only

Rohl Vincent Trim Only for Volume Control and 4-Port Dedicated Diverter

RA4012LVTO

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Vincent
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Height
2-21/64 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
2-33/64 in

Starting at
$280.73
EACH
  • QUANTITY

DOCUMENTS