DESCRIPTION

Rohl 2.5 gpm Bath and Shower Trim Kit with Double Lever Handle and Hand Shower (Trim Only)

RAKIT49171ELM

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Thermostatic
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Mount
Wall Mount
Faucet Type
Handshower
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Showerhead Function
Single
Spray Type
Rain
Trim Only
Yes
WaterSense Labeled
No

Starting at
$3187.9
EACH
  • QUANTITY

DOCUMENTS