DESCRIPTION

  • 32 3/4" x 19 1/2" x 10" deep (external dimensions)
  • Brackets included
  • External dimensions: 32-3/4" x 19-1/2" x 10"
  • Fully insulated using “quiet coat” sound deadening technology
  • Includes brackets
  • Includes mounting clips
  • Right bowl: 13" x 18" x 10"
  • Stainless Copper not available
  • Standard 3 1/2" diameter US drain openings
  • Standard 3-1/2" drain opening

Rohl Luxury® 2-Bowl Kitchen Sink in Brushed Stainless Steel

RRSS3118SB

Color Finish

Brushed Stainless Steel

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
17 in x 18 in x 10 in
CARB OTC LEED Compliant
No
Collection
Luxury®
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Rear
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
16
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
2
Overall Sink Size
32-3/4 in x 19-1/2 in
Right Bowl Size
13 in x 18 in x 10 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.

DOCUMENTS