• Cart

DESCRIPTION

  • Acid, alkali and abrasion resistant
  • Extra deep bowls: 10" deep large bowl and 8" deep small bowl
  • Includes “ALLIA PARIS” badge
  • No faucet drilling
  • Rear drain placement
  • Sink measures 33" x 22"
  • Stain and thermal shock resistant
  • Standard 3-1/2" diameter US drain opening
  • True undermount sink
  • Weight 98 lbs.

Rohl Allia 2-Bowl Kitchen Sink

R6337

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
18-1/4 in x 18-3/4 in x 10 in
CARB OTC LEED Compliant
No
Collection
Allia
Color Finish
Matte Black
Color Finish Category
Blacks
Depth
10-3/4 in
Drain Location
Rear
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Undermount
Material
Fireclay
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Right Bowl Size
11-1/8 in x 16-1/4 in x 8 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS