DESCRIPTION

  • Extra deep bowls: 10" deep large bowl and 8" deep small bowl
  • Rear drain placement
  • Sink measures 33" x 22"
  • Stain and thermal shock resistant
  • Standard 3-1/2" diameter US drain openings

Rohl Allia 2-Bowl Kitchen Sink

R6339

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
18-1/4 in x 18-3/4 in x 10 in
Collection
Allia
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
10-3/4 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Installation Type
Undermount
Material
Fireclay
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Right Bowl Size
11-1/8 in x 16-1/4 in x 8 in
Sink Size Range
31 in - 35 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS