DESCRIPTION

  • All brass construction
  • Anti-calcium components
  • Connection: 1/2" male
  • Flow rate: 2 gpm
  • Spray face: 4-3/32"
  • Spray settings: classic, champagne and massage

Rohl 2 gpm 3-Function 5-Jet Brass Handle Hand Shower

R11518

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-67/100 in
Diameter
4-3/32 in
Faucet Connection
Male
Faucet Connection Size
1/2 in
Flow Rate
2 gpm
Height
9-19/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
21-5/8 in
Material
Brass
NSF Certified
No
Showerhead Function
3
Spray Type
Champagne, Classic, Massage
Trim Only
No
WaterSense Labeled
No
Width
4 in

Starting at
$305.72
EACH
  • QUANTITY

DOCUMENTS