DESCRIPTION

  • ABS construction
  • Anti-calcium components
  • Flow rate: 2 gpm
  • Polished Chrome
  • Spray face: 3-5/8" round
  • Spray settings: classic, concentrated, and classic/concentrated
  • Swivel connection: 1/2" female

Rohl Sondria 2 gpm 3-Function Rain Showerhead

RI00131

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Collection
Sondria
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-5/8 in
End Connection 1
Female
End Connections
Female
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Showerhead Function
3
Spray Type
Classic, Concentrated, Rain
WaterSense Labeled
No

Starting at
$140.78
EACH
  • QUANTITY

DOCUMENTS