DESCRIPTION
- ABS construction
- Anti-calcium components
- Connection: 1/2" male
- Flow rate: 2 gpm
- Three-function spray patterns: classic spray, concentrated spray, and classic/concentrated
SPECIFICATIONS
- ADA Compliant
- No
- Application
- Residential
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- Collection
- Bossini
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Depth
- 3-5/8 in
- Diameter
- 3-5/8 in
- End Connection 1
- Male
- Faucet Connection
- Male
- Faucet Connection Size
- 1/2 in
- Fitting Size 1
- 1/2 in
- Fitting Sizes
- 1/2 in
- Flow Rate
- 2 gpm
- Height
- 8-5/8 in
- IAPMO Listed
- No
- Installation Type
- Wall Mount
- Length
- 8-5/8 in
- Material
- Brass
- Material Type
- ABS
- NSF Certified
- No
- Showerhead Function
- 3
- Spray Type
- Champagne, Classic, Massage
- Trim Only
- No
- WaterSense Labeled
- No
- Width
- 3-5/8 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday