DESCRIPTION

  • 1/2" male connection
  • 3" spray face
  • Flow Rate: 2.5 GPM
  • Satin nickel
  • Spray settings: rain, massage, mist, rain/massage and rain/mist

Rohl Bossini 2 gpm 5-Function Hand Shower

RB00055

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Bossini
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Diameter
3 in
End Connection 1
Male
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
Height
8 in
IAPMO Listed
No
Length
8 in
Material
Brass
NSF Certified
No
Showerhead Function
5
Spray Type
Classic, Classic/Massage, Classic/Mist, Massage, Mist
Trim Only
No
WaterSense Labeled
No
Width
3 in

Starting at
Call for Pricing
  • QUANTITY