DESCRIPTION

  • ABS construction
  • Anti-calcium components
  • Flow rate 1.75 GPM
  • Flow rate: 1.75 gpm
  • Flow rate: restricted to 2.5 gpm
  • Inlet connection: 1/2" female
  • Inlet: 1/2" female with swivel connection
  • Multi-function spray patterns
  • Swivel connection

Rohl Perrin & Rowe® 2 gpm 6-Function Showerhead

RU5800

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Perrin & Rowe®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Diameter
3-5/8 in
End Connection 1
Female Swivel
End Connections
Female Swivel
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.8 gpm
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-7/8 in
Material
Brass
Showerhead Function
6
Spray Type
Champagne, Champagne/Massage, Classic, Classic/Champagne, Classic/Stream
WaterSense Labeled
No
Width
3-5/8 in

Starting at
$451.49
EACH
  • QUANTITY