DESCRIPTION

Rohl Bordano 2 gpm Antical Showerhead

R10078

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
Not for Sale in CA
Collection
Bordano
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4 in
End Connection 1
FNPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
Material
Brass
Showerhead Function
Single
Spray Type
Rain
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY