DESCRIPTION

Rohl Country Bath 2 gpm Pressure Balancing Tub and Shower Trim with Showerhead and Shower Arm

RAKIT32EXM

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Country Bath
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
7 in
Spout Type
Diverter
Spray Type
Full
Trim Only
Yes
WaterSense Labeled
No

Starting at
$559.78
EACH
  • QUANTITY

DOCUMENTS