DESCRIPTION

Rohl Modern 2 gpm Shower Package with Single Lever Handle (Trim Only)

RMODKIT36L

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Modern
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2 gpm
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS