DESCRIPTION

Rohl Modern 2 gpm Shower System with Single Lever Handle and Pressure Balance Shower Trim

RMODKIT34L

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Modern
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Female
Faucet Connection
Female
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Multi
Spray Type
Champagne, Full, Massage
Trim Only
Yes
WaterSense Labeled
No
Width
7-3/25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY