DESCRIPTION

Rohl Arcana 2 gpm Shower Trim with Single Cross Handle

RACKIT31EX

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Arcana
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2 gpm
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Type
Tub
Spray Type
Full
Trim Only
Yes
WaterSense Labeled
No
Width
7 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS