DESCRIPTION

  • Anti-calcium nozzles
  • Brass construction
  • Flow rate: 2 gpm
  • Spray face: 12" round
  • Spray setting: rainfall

Rohl Bordano 2 gpm Rain Antical Showerhead

R10478

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Bordano
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
12 in
End Connection 1
Female Swivel
End Connections
Female Swivel
Fitting Size 1
1/2 in
Flow Rate
2 gpm
GSA Approved
No
IAPMO Listed
No
Installation Type
Ceiling Mount
Material
Brass
Showerhead Function
Single
Size
1/2 in
Spray Type
Rain
WaterSense Labeled
No

Starting at
$907.97
EACH
  • QUANTITY

DOCUMENTS