DESCRIPTION

  • Anti-calcium components
  • Brass and ABS construction
  • Flow rate: 2 gpm
  • Includes cleaning wrench

Rohl Master-Flow 2 gpm 3-Function Showerhead

RB240NSH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Master-Flow
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-1/2 in
End Connection 1
Female Swivel
End Connections
Female Swivel
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Showerhead Function
3
Spray Type
Classic, Massage, Rain
WaterSense Labeled
No

Starting at
$147.45
EACH
  • QUANTITY

DOCUMENTS