DESCRIPTION

  • 1/2" female NPT inlet connection
  • 7 9/16" square spray face
  • Color/Finish: Polished Chrome
  • Flexible anti-calcium nozzles
  • Flow rate: 2.0 gpm
  • Solid brass construction, exposed pop-up drain without overflow
  • Spray setting: rainfall

Rohl Scossa 2 gpm 1-Function Square Rainfall Showerhead

R10708

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Scossa
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Female Swivel
Fitting Size 1
1/2 in
Flow Rate
2 gpm
GSA Approved
No
IAPMO Listed
No
Installation Type
Ceiling Mount
Material
Brass
Showerhead Function
Single
Size
1/2 in
Spray Type
Rain
WaterSense Labeled
No
Width
7-1/2 in

Starting at
$648.08
EACH
  • QUANTITY