DESCRIPTION

  • 1/4 turn ceramic disc valves
  • Flow rate: 1.5 gpm
  • Spout swivels
  • This product is changing flow rate to adhere to California requirements.  Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture.  Difference in the flow rates is negligible.
  • Three hole installation

Rohl Acqui 2-Handle Lavatory Bridge Faucet 1.2 gpm

RA1419LM

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Center Size
8 in
Collection
Acqui
Color Finish
Tuscan Brass
Color Finish Category
Brass Tones
Faucet Mount
Deck Mount
Faucet Type
Bridge
Flow Rate
1.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
6-3/8 in
Spout Reach
6-1/2 in
Spout Type
Column
Trim Only
No
WaterSense Labeled
No

Starting at
$942.13
EACH
  • QUANTITY