DESCRIPTION

  • Brass construction
  • C-spout height: 13-15/16"
  • Ceramic disc control cartridges
  • Flow rate: 1.5 gpm
  • Maximum installation depth on deck: 3-1/2"
  • Spread: 8"
  • Supplies: 1/2" male
  • Swivel spout reach: 8-15/32"

Rohl Italian Country Kitchen 2-Hole Bridge Column Spout Kitchen Faucet with Double Metal Lever Handle

RA1461LM2

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Italian Country Kitchen
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Faucet Type
Bridge
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Side Spray
No
Spout Height
9-3/8 in
Spout Reach
8-15/32 in
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
$632.25
EACH
  • QUANTITY

DOCUMENTS