DESCRIPTION

  • Brass construction
  • CNC machined
  • Cannot add a side spray
  • Ceramic disc control cartridge
  • Faucet only
  • Flow rate: 1.8 gpm
  • Height from inlets: 14"
  • Spout reach: 8-7/8"
  • Swivel spout

Rohl Perrin & Rowe® 2-Hole Double Lever Handle Bridge Kitchen Faucet

RU4791L2

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Quarter Turn Ceramic Disc
Center Size
7-7/8 in
Collection
Perrin & Rowe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Faucet Type
Bridge
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Side Spray
No
Spout Height
7-7/8 in
Spout Reach
8-7/8 in
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
$821.34
EACH
  • QUANTITY

DOCUMENTS