DESCRIPTION

Rohl Perrin & Rowe® 2-Hole Bridge Kitchen Faucet with Double Lever Handle

RU4791L

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
7-7/8 in
Collection
Perrin & Rowe®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Faucet Type
Bridge
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Side Spray
No
Spout Height
7-7/8 in
Spout Reach
8-7/8 in
Spout Type
Gooseneck
Trim Only
No

Starting at
$872.16
EACH
  • QUANTITY