DESCRIPTION

  • Flow rate: 1.5 gpm
  • Includes hand spray
  • Lever handle
  • Maximum installation depth on deck: 2-11/64"
  • Spout height: 10-25/32"
  • Spout reach: 9"
  • Swivel spout
  • Two hole installation

Rohl Country Kitchen 1.5 gpm Single Lever Handle Deckmount Kitchen Sink Faucet Column Spout 1/2 in. NPT Connection

RA3608LMWS2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Country Kitchen
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Side Spray
Yes
Spout Height
7-29/32 in
Spout Reach
8-55/64 in
Spout Type
Column
Trim Only
No
WaterSense Labeled
No

Starting at
$760.53
EACH
  • QUANTITY

DOCUMENTS