DESCRIPTION

  • 1.2 GPM
  • Art deco design hex spout
  • Brass construction
  • Connectors: 1/2" NPT
  • Cutouts: 3 x 1-3/8"
  • Flow rate: 1.2 gpm
  • Matching tub filler A1884 and A1804
  • Maximum spread distance between valves: 15-3/4"
  • Quarter-turn ceramic disc control cartridges
  • Spout reach: 5-1/2"

Rohl Country Bath 2-Hole Deckmount Widespread Lavatory Faucet with Double Crystal Cross Handle

RA1808XC2

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
15-3/4 in
Collection
Country Bath
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Handle Material
Crystal
Handle Type
Cross
IAPMO Listed
No
Installation Type
Deck Mount
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
2-3/8 in
Spout Reach
5-1/2 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No

Starting at
$774.69
EACH
  • QUANTITY

DOCUMENTS