DESCRIPTION

Rohl Modern Kitchen™ 2-Hole Kitchen Faucet with Sidespray and Single Lever Handle

RLS457L2

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Collection
Modern Kitchen™
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Side Spray
Yes
Spout Height
9-5/16 in
Spout Reach
9-1/2 in
Spout Type
High Arc

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1813.45
EACH
  • QUANTITY