DESCRIPTION

  • Brass construction
  • CNC machined
  • Ceramic disc control cartridges
  • Flow rate: 1.8 gpm
  • Installation depth on deck: 1-3/4"
  • Insulated brass side spray
  • Metal levers
  • Swivel C-spout reach: 9"

Rohl Perrin & Rowe® 1.8 gpm 1-Hole Double Lever Handle Kitchen Faucet with Sidespray

RU47102

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Perrin & Rowe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
8-1/4 in
Spout Reach
9 in
Spout Type
C-Spout
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS