DESCRIPTION

  • Brass construction
  • Connections: 1/2” female NPT
  • Fixed spout
  • Flow rate: 19 gpm at 40 psi
  • Includes both porcelain and metal lever inserts
  • Lever handles
  • Quarter-turn ceramic disc control cartridge
  • Unique handle fixing clip, engineered to increase the life of the cartridge

Rohl Perrin & Rowe® Double Lever Handle Floor Mount Tub Faucet

RU3520L1

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Collection
Perrin & Rowe®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Mount
Floor Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
19 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Two Handle
Spout Height
28-5/8 in
Spout Reach
10 in
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS