DESCRIPTION

  • Crystal handles
  • Flow rate: 8 gpm
  • Polished Nickel
  • Spout reach: 6-33/64"

Rohl Country Bath Double Lever Handle Wall Mount Tub Set

RA1401LC

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Center Size
5-29/32 in
Collection
Country Bath
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Mount
Wall Mount
Flow Rate
8 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Two Handle
Spout Reach
6-33/64 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS