2 x 3 in. Solvent Weld PVC Shower Drain with Decorative Cover Panel in Polished Nickel
2 x 3 in. Solvent Weld PVC Shower Drain with Decorative Cover Panel in Polished Nickel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Outlet connection 2" inside x 3" outside solvent weld
- Throat assembly with hair strainer, tile-in-frame and mud guard
- PVC drain body
- Includes solid brass decorative cover with durable finish
- 5" 3146 Petal decorative drain cover
- Accommodates 41.95 GPM flow rate
- Weep holes to allow drainage from pan liner
- Reversible clamping collar for added height adjustment
Documents
Specifications
- Adjustable:
- No
- Color Finish Category:
- Nickel Tones
- Diameter:
- 8-3/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 8-3/8 in
- Drain Diameter:
- 3 in
- Grate Color Finish:
- Polished Nickel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Shape:
- Square
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount
- Length:
- 5-1/4 in
- Product Type:
- Shower Accessories
- Width:
- 5-1/4 in