2.0 gpm Grab Bar in Polished Nickel
2.0 gpm Grab Bar in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Includes 36" grab bar with slider, wall outlet, 59" metal hose, and single-function hand shower
- Grab bar is compliant with Americans with Disabilities Act of 1990 (ADA)
- Verona and Arcana escutcheon design
- Includes mounting hardware
- Sliding hand shower parking bracket
- Grab Bar compliant with Americans with Disabilities Act of 1990 (ADA)
- Mounting hardware included
- Brass construction
- Sliding hand-shower parking bracket
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 38-9/16 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov