20 in. Wall Mount Shower Arm in Polished Nickel

This product has been replaced by

ROHL® Polished Nickel 1/2 x 20-13/16 in. MNPT Brass Shower Arm
ROHL® 1/2 x 20-13/16 in. MNPT Brass Shower Arm in Polished Nickel
Manufacturer Part #200127SAPN
You last purchased this on
 
ROHL®

Michael Berman 20 in. Wall Mount Shower Arm in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

ROHL® Polished Nickel 1/2 x 20-13/16 in. MNPT Brass Shower Arm
ROHL® 1/2 x 20-13/16 in. MNPT Brass Shower Arm in Polished Nickel
Manufacturer Part #200127SAPN
ROHL®

Michael Berman 20 in. Wall Mount Shower Arm in Polished Nickel

  • Fast #
  • Part #R145520PN
  • Item #1612438
  • Manufacturer Part #1455/20PN
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Inlet: 1/2" male
  • Outlet: 1/2" male
  • Length: 20"
  • Includes sliding escutcheon
  • Brass construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
Michael Berman
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
20-1/8 in
Diameter:
2-9/16 in
End Connection 1:
Male
End Connection 2:
Male
End Connections:
Male
Faucet Connection:
Male
Faucet Connection Size:
1/2 in
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Handle Type:
Less Handles
Height:
2-9/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
20 in
Material:
Brass
Maximum Temperature:
120
NSF Certified:
No
Number of Handles:
No Handle
Pressure - Maximum:
75 psi
Schedule Class:
77.5
Shower Arm Reach:
19-5/8 in
Spout Reach:
20-1/8 in
Spout Type:
U-Spout
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.75 lb
Width:
2-9/16 in