20 in. Wall Mount Shower Arm in Satin Nickel
Spa 20 in. Wall Mount Shower Arm in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet and outlet: 1/2" male
- Sliding ABS wall escutcheon
- Adjustable wall flange
- Escutcheon replacement part #: 1120E (FINISH)
- 1/2" male inlet, 1/2" male outlet
Specifications
- ADA Compliant:
- No
- Collection:
- Spa
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- End Connection 1:
- Male
- End Connections:
- Male
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Wall Mount
- Length:
- 20 in
- Material:
- Brass
- Shower Arm Reach:
- 20 in
- WaterSense Labeled:
- No
- Width:
- 2-19/50 in