20 in. Wall Mount Shower Arm with Adjustable Escutcheon in Polished Nickel
This product has been replaced by
Manufacturer Part #200127SAPN
20 in. Wall Mount Shower Arm with Adjustable Escutcheon in Polished Nickel
Frequently Purchased Together
Product Details
- Inlet and outlet: 1/2" male
- Sliding ABS wall escutcheon
- Adjustable wall flange
- Escutcheon replacement part #: 1120E (FINISH)
- 1/2" male inlet, 1/2" male outlet
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 20 in
- Diameter:
- 2-3/8 in
- End Connection 1:
- Male
- End Connection 2:
- Male
- End Connections:
- Male
- Faucet Connection:
- Male
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Handle Type:
- Less Handles
- Height:
- 2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 20 in
- Material:
- Brass
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Pressure - Maximum:
- 75 psi
- Schedule Class:
- 77.5
- Shower Arm Reach:
- 20 in
- Spout Reach:
- 20 in
- Spout Type:
- U-Spout
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.5 lb
- Width:
- 2-3/8 in