DESCRIPTION

  • Adjustable wall flange
  • Inlet and outlet: 1/2" male

Rohl 20 in. Wall Mount Shower Arm with Adjustable Escutcheon

R1120

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
20 in
End Connection 1
Male
End Connection 2
Male
End Connections
Male
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
20 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
20 in
Material
Brass
NSF Certified
No
WaterSense Labeled
No

Starting at
$75.81
EACH
  • QUANTITY

DOCUMENTS