DESCRIPTION

  • Mounting hardware included
  • Solid metal die cast construction

Rohl Country Bath 24 in. Double Towel Bar

RROT2024

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Country Bath
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-1/8 in
Height
5 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Die Cast Metal

Starting at
Call for Pricing
  • QUANTITY