DESCRIPTION

  • Brass construction
  • Glass shelf with 2 brass wall mount supports
  • Includes mounting hardware
  • Projection: 5-7/8"

Rohl Country Bath 24 in. Mounted Wide Glass

RA1480

Color Finish

 

SPECIFICATIONS

Collection
Country Bath
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Installation Type
Wall Mount
Length
24-1/4 in
Material
Brass
Width
5-11/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS