DESCRIPTION

  • Bar thickness: 1-3/8"
  • Brass and solid metal die cast construction
  • Cannot be cut down
  • Includes mounting hardware
  • Projection from wall: 2-3/4"

Rohl Wave 24 in. Single Towel Bar

RQU102

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Wave
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass, Diecast Metal

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS