• Cart

DESCRIPTION

  • Length can be cut down
  • Mounting hardware included

Rohl Wellsford® 24 in. Single Towel Bar

RWE124

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Wellsford®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
24 in
Material
Brass

Starting at
$193.26
EACH
  • QUANTITY